Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211041
Mfr # 02211041
Zoro # G000490501
product price: $137.80
/ea
Free Shipping & Returns
$137.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2 in- 2.49 in
- Breaking Strength 2,680 lbs
- Conduit Trade Size 4 in
- Application Cable Support in Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211041
- Zoro # G000490501
- UPC # 783585305332
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in- 2.49 in |
Conduit Trade Size | 4 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in- 2.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 2,680 lbs |
Application | Cable Support in Conduit |
Style | Closed Mesh, Single Weave |
UPC | 783585000000 |
Mounting Hardware Material | Mounts Inside Conduit |
Type | Ring Type |
Brand | Hubbell Wiring Device-Kellems |
Performance | Mechanical - Approximate Breaking Strength - 2,680 (11,921) |
Construction | Woven |
Series | Conduit Riser |
Standard | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 2,680 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Conduit RiserGrips, 2.0-2.5", 4" Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- ABB Short-Barrel Splice, 1.25 in. L, Brown (54507)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3654)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- Hubbell Wiring Device-Kellems Cable Support Grips