Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211034
Mfr # 02211034
Zoro # G600490529
Free Shipping & Returns
$129.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2.5 in-2.99 in
- Breaking Strength 3,260 lbs
- Conduit Trade Size 3 1/2 in
- Performance Mechanical - Approximate Breaking Strength - 3,260 (14,500)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211034
- Zoro # G600490529
- UPC # 783585305226
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.5 in-2.99 in |
Conduit Trade Size | 3 1/2 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,260 lbs |
Performance | Mechanical - Approximate Breaking Strength - 3,260 (14,500) |
Standard | CSA Certified |
UPC | 783585000000 |
Style | Closed Mesh, Single Weave |
Series | Conduit Riser |
Mounting Hardware Material | Mounts Inside Conduit |
Construction | Woven |
Application | Cable Support in Conduit |
Carton Quantity | 5 |
Type | Ring Type |
Brand | Hubbell Wiring Device-Kellems |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 3,260 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 2.5-3.0", 3.5"Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in (S60300SPMP)
- SQUARE D Bar, 375A, 120/240V, 2 Poles (PK18GTACP)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- Hubbell Wiring Device-Kellems Cable Support Grips