Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211026
Mfr # 02211026
Zoro # G500490506
product price: $123.57
/ea
Free Shipping & Returns
$123.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2 in- 2.49 in
- Breaking Strength 3,260 lbs
- Conduit Trade Size 3 in
- Performance Mechanical - Approximate Breaking Strength - 3,260 (14,500)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211026
- Zoro # G500490506
- UPC # 783585305080
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in- 2.49 in |
Conduit Trade Size | 3 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in- 2.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,260 lbs |
Performance | Mechanical - Approximate Breaking Strength - 3,260 (14,500) |
Mounting Hardware Material | Mounts Inside Conduit |
UPC | 783585000000 |
Style | Closed Mesh, Single Weave |
Application | Cable Support in Conduit |
Type | Ring Type |
Brand | Hubbell Wiring Device-Kellems |
Series | Conduit Riser |
Construction | Woven |
Standard | CSA Certified |
Approx Breaking Strength | 3,260 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Conduit RiserGrips, 2.0-2.5", 3" Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- HUBBELL PREMISE WIRING Surface Mount Box, 1 Port, White (HSB1W)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- Hubbell Wiring Device-Kellems Cable Support Grips