Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211019
Mfr # 02211019
Zoro # G800490527
product price: $113.62
/ea
Free Shipping & Returns
$113.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.75 in-1.99 in
- Breaking Strength 2,150 lbs
- Conduit Trade Size 2 1/2 in
- Type Ring Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211019
- Zoro # G800490527
- UPC # 783585304960
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.75 in-1.99 in |
Conduit Trade Size | 2 1/2 in |
Cable Size | 1.75-1.99 (4.44-5.05) |
Cable Diameter Range | 1.75 in-1.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 2,150 lbs |
Type | Ring Type |
UPC | 783585000000 |
Carton Quantity | 5 |
Brand | Hubbell Wiring Device-Kellems |
Performance | Mechanical - Approximate Breaking Strength - 2,150 (9,563) |
Series | Conduit Riser |
Standard | CSA Certified |
Application | Cable Support in Conduit |
Construction | Woven |
Mounting Hardware Material | Mounts Inside Conduit |
Style | Closed Mesh, Single Weave |
Material - Mounting Hardware | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 2,150 lbs |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.7-2.0", 2.5"Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Ceramic Fuse, 216 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC (216005)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA434)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- Hubbell Wiring Device-Kellems Cable Support Grips