Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211017
Mfr # 02211017
Zoro # G800490497
product price: $89.96
/ea
Free Shipping & Returns
$89.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.25 in- 1.49 in
- Breaking Strength 1,510 lbs
- Conduit Trade Size 2 1/2 in
- Performance Mechanical - Approximate Breaking Strength - 1,510 (6,716)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211017
- Zoro # G800490497
- UPC # 783585304922
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in- 1.49 in |
Conduit Trade Size | 2 1/2 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in- 1.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,510 lbs |
Performance | Mechanical - Approximate Breaking Strength - 1,510 (6,716) |
Standard | CSA Certified |
Mounting Hardware Material | Mounts Inside Conduit |
Style | Closed Mesh, Single Weave |
Type | Ring Type |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 2 |
Series | Conduit Riser |
UPC | 783585000000 |
Application | Cable Support in Conduit |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,510 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, 1.2-1.5", 2.5"Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- HAMMOND 4 Inch Box Ext, 8X8, Galv (CSG88EXT4)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- Hubbell Wiring Device-Kellems Cable Support Grips