Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211013
Mfr # 02211013
Zoro # G600490352
Free Shipping & Returns
$86.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.25 in- 1.49 in
- Breaking Strength 1,610 lbs
- Conduit Trade Size 2 in
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211013
- Zoro # G600490352
- UPC # 783585304861
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in- 1.49 in |
Conduit Trade Size | 2 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in- 1.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,610 lbs |
Construction | Woven |
Performance | Mechanical - Approximate Breaking Strength - 1,610 (7,161) |
Series | Conduit Riser |
Style | Closed Mesh, Single Weave |
Type | Ring Type |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Mounting Hardware Material | Mounts Inside Conduit |
Application | Cable Support in Conduit |
Approx Breaking Strength | 1,610 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Conduit RiserGrips, 1.2-1.5", 2" Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Cr (30G213)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Male (ATD9MCK)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- Hubbell Wiring Device-Kellems Cable Support Grips