Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211012
Mfr # 02211012
Zoro # G100490319
Free Shipping & Returns
$85.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1 in- 1.24 in
- Breaking Strength 1,520 lbs
- Conduit Trade Size 2 in
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211012
- Zoro # G100490319
- UPC # 783585304847
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in- 1.24 in |
Conduit Trade Size | 2 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in- 1.24 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,520 lbs |
UPC | 783585000000 |
Type | Ring Type |
Performance | Mechanical - Approximate Breaking Strength - 1,520 (6,761) |
Brand | Hubbell Wiring Device-Kellems |
Application | Cable Support in Conduit |
Construction | Woven |
Style | Closed Mesh, Single Weave |
Standard | CSA Certified |
Series | Conduit Riser |
Mounting Hardware Material | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 1,520 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Conduit RiserGrips, 1.0-1.2", 2" Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- PANDUIT Cable Tie Clamp, 15" L, Nylon, Black, PK50 (SC15-120-S25-L0)
- LUTRON Dual Technology Occ Snsr, Wall, White (MS-A202-WH)
- SIEMENS Cover, Silver, Metal, Plastic, 22mm (3SU1950-0DV80-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- Hubbell Wiring Device-Kellems Cord Grips