Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211010
Mfr # 02211010
Zoro # G700490351
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.75 in- 0.99 in
- Breaking Strength 920 lbs
- Conduit Trade Size 2 in
- Application Cable Support in Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211010
- Zoro # G700490351
- UPC # 783585304823
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in- 0.99 in |
Conduit Trade Size | 2 in |
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in- 0.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 920 lbs |
Application | Cable Support in Conduit |
Performance | Mechanical - Approximate Breaking Strength - 920 (4,092) |
Series | Conduit Riser |
Construction | Woven |
Standard | CSA Certified |
Type | Ring Type |
UPC | 783585000000 |
Mounting Hardware Material | Mounts Inside Conduit |
Style | Closed Mesh, Single Weave |
Brand | Hubbell Wiring Device-Kellems |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 920 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, .75-.99", 2"Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- ITT CANNON CAB CON 16 PIN 18/16 F80 A36 (308587000)
- GE GE Polarized to Grounded Outlet Adapter Plug 2-Pack, Gray, 54302 (54302)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- Hubbell Wiring Device-Kellems Cable Support Grips