Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211009
Mfr # 02211009
Zoro # G700490337
Free Shipping & Returns
$83.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1 in- 1.24 in
- Breaking Strength 1,610 lbs
- Conduit Trade Size 1 1/2 in
- Mounting Hardware Material Mounts Inside Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211009
- Zoro # G700490337
- UPC # 783585304809
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in- 1.24 in |
Conduit Trade Size | 1 1/2 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in- 1.24 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,610 lbs |
Mounting Hardware Material | Mounts Inside Conduit |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Application | Cable Support in Conduit |
Style | Closed Mesh, Single Weave |
Series | Conduit Riser |
UPC | 783585000000 |
Standard | CSA Certified |
Type | Ring Type |
Performance | Mechanical - Approximate Breaking Strength - 1,610 (7,161) |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,610 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Conduit RiserGrips, 1.0-1.2", 1.50" Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.045" Dia, 60V (18STRGXLKIT10COLOR100)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- CORDMATE Elbow Inside 90D Wht (C17)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- Hubbell Wiring Device-Kellems Cord Grips