Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211007
Mfr # 02211007
Zoro # G300490317
product price: $82.62
/ea
Free Shipping & Returns
$82.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hardware Material Mounts Inside Conduit
- Application Cable Support in Conduit
- Style Closed Mesh, Single Weave
- Standard CSA Certified
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211007
- Zoro # G300490317
- UPC # 783585304786
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in- 0.99 in |
Details
Mounting Hardware Material | Mounts Inside Conduit |
Application | Cable Support in Conduit |
Style | Closed Mesh, Single Weave |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Series | Conduit Riser |
Type | Ring Type |
UPC | 783585000000 |
Construction | Woven |
Performance | Mechanical - Approximate Breaking Strength - 970 (4,315) |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 970 lbs |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, .75-.99", 1.50"Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONNECTR CORDGRP 3/4"" (49214)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- ANVIL Wide Mouth Beam Clamp, Rod Sz 3/8 In (0560009169)
- DR SHRINK Dr. Shrink DS-704W-7.5 4 in. x 180 ft. 7.5 ml Heat Shrink Tape; White (DS-704W-7.5)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- Hubbell Wiring Device-Kellems Cable Support Grips