Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211006
Mfr # 02211006
Zoro # G800490381
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 690 lbs
- Conduit Trade Size 1 1/2 in
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211006
- Zoro # G800490381
- UPC # 783585304779
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Conduit Trade Size | 1 1/2 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 690 lbs |
Construction | Woven |
Series | Conduit Riser |
Type | Ring Type |
Standard | CSA Certified |
Application | Cable Support in Conduit |
Performance | Mechanical - Approximate Breaking Strength - 690 (3,069) |
Brand | Hubbell Wiring Device-Kellems |
Style | Closed Mesh, Single Weave |
UPC | 783585000000 |
Mounting Hardware Material | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 690 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, .63-.74", 1.50"Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BT6)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 (MLTC4H-LP316)
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 (3RB21534FC2)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP806A)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- Hubbell Wiring Device-Kellems Cable Support Grips