Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211003
Mfr # 02211003
Zoro # G900490441
product price: $82.81
/ea
Free Shipping & Returns
$82.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.75 in- 0.99 in
- Breaking Strength 1,030 lbs
- Conduit Trade Size 1 1/4 in
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211003
- Zoro # G900490441
- UPC # 783585304748
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in- 0.99 in |
Conduit Trade Size | 1 1/4 in |
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in- 0.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,030 lbs |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Mounts Inside Conduit |
Application | Cable Support in Conduit |
Style | Closed Mesh, Single Weave |
Type | Ring Type |
Construction | Woven |
Performance | Mechanical - Approximate Breaking Strength - 1,030 (4,581) |
UPC | 783585000000 |
Series | Conduit Riser |
Standard | CSA Certified |
Approx Breaking Strength | 1,030 lbs |
Material - Mounting Hardware | Mounts Inside Conduit |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Conduit RiserGrips, .75-.99", 1.25" Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- SENSORSWITCH Power Pack, Relay Ckt Prot, 120/277V, Black (PP20)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- Hubbell Wiring Device-Kellems Cord Grips