Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211002
Mfr # 02211002
Zoro # G200490349
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 740 lbs
- Conduit Trade Size 1 1/4 in
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211002
- Zoro # G200490349
- UPC # 783585304724
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Conduit Trade Size | 1 1/4 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 740 lbs |
UPC | 783585000000 |
Series | Conduit Riser |
Performance | Mechanical - Approximate Breaking Strength - 740 (3,292) |
Mounting Hardware Material | Mounts Inside Conduit |
Carton Quantity | 2 |
Standard | CSA Certified |
Construction | Woven |
Application | Cable Support in Conduit |
Brand | Hubbell Wiring Device-Kellems |
Style | Closed Mesh, Single Weave |
Type | Ring Type |
Approx Breaking Strength | 740 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Mounts Inside Conduit |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, .62-.74", 1.25"Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0AB20-0AA0)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB1X1NTA-C)
- DAYTON Circuit Breaker, NDB2-63 C50/3 Series 50A, 3 Pole, 480V AC, C Curve (5ZVD1)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- Hubbell Wiring Device-Kellems Cord Grips