Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02211001
Mfr # 02211001
Zoro # G200490318
product price: $60.13
/ea
$60.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.5 in- 0.62 in
- Breaking Strength 450 lbs
- Conduit Trade Size 1 1/4 in
- Style Closed Mesh, Single Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02211001
- Zoro # G200490318
- UPC # 783585304717
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.5 in- 0.62 in |
Conduit Trade Size | 1 1/4 in |
Cable Size | .50-.62 (1.27-1.57) |
Cable Diameter Range | 0.5 in- 0.62 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 450 lbs |
Style | Closed Mesh, Single Weave |
Performance | Mechanical - Approximate Breaking Strength - 450 (2,002) |
Mounting Hardware Material | Mounts Inside Conduit |
Brand | Hubbell Wiring Device-Kellems |
Type | Ring Type |
Application | Cable Support in Conduit |
Standard | CSA Certified |
Construction | Woven |
Series | Conduit Riser |
UPC | 783585000000 |
Material - Mounting Hardware | Mounts Inside Conduit |
Approx Breaking Strength | 450 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Conduit Riser Grips, .50-.62", 1.25"Conduit, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMQ-6-1/4)
- MERSEN Block Cover, Minature Series, Plastic (MPDBC6263)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- IDEAL VDV II Identifiers (158051)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- Hubbell Wiring Device-Kellems Cable Support Grips