Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02207013
Mfr # 02207013
Zoro # G900490373
product price: $184.60
/ea
Free Shipping & Returns
$184.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.5 in-1.99 in
- Breaking Strength 4,280 lbs
- UPC 783585000000
- Carton Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02207013
- Zoro # G900490373
- UPC # 783585304601
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.99 in |
Cable Size | 1.50-1.99 (3.81-5.05) |
Cable Diameter Range | 1.5 in-1.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 4,280 lbs |
UPC | 783585000000 |
Carton Quantity | 5 |
Construction | Woven |
Standard | CSA Certified |
Application | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
Series | Heavy Duty |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Split Mesh, Lace Closing |
Type | Single Eye |
Approx Breaking Strength | 4,280 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty Single Eye 1.5-2.0", Bronze, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 480VAC L16-30R (HBL2733SW)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- Hubbell Wiring Device-Kellems Cable Support Grips