Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02207012
Mfr # 02207012
Zoro # G300490324
product price: $165.10
/ea
Free Shipping & Returns
$165.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carton Quantity 5
- Type Single Eye
- Construction Woven
- Standard CSA Certified
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02207012
- Zoro # G300490324
- UPC # 783585304595
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Carton Quantity | 5 |
Type | Single Eye |
Construction | Woven |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Series | Heavy Duty |
Style | Split Mesh, Lace Closing |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Single Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,280 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty Single Eye 1.2-1.5", Bronze, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- NVENT HOFFMAN Filter, For Mfr. No. AVK66 (AFLT66)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY523M)
- TRESCO Tresco 120V Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-120-BL-1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- Hubbell Wiring Device-Kellems Cord Grips