Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02207008
Mfr # 02207008
Zoro # G800490428
product price: $452.40
/ea
Free Shipping & Returns
$452.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 3.5 in-3.99 in
- Breaking Strength 12,070 lbs
- UPC 783585000000
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02207008
- Zoro # G800490428
- UPC # 783585304557
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3.5 in-3.99 in |
Cable Size | 3.50-3.99 (8.89-10.13) |
Cable Diameter Range | 3.5 in-3.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 12,070 lbs |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Heavy Duty |
Construction | Woven |
Application | Double Eye |
Standard | CSA Certified |
Style | Split Mesh, Lace Closing |
Brand | Hubbell Wiring Device-Kellems |
Type | Double Eye |
Approx Breaking Strength | 12,070 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Support Grips, Heavy Duty Double Eye 3.5-4.0", Bronze, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500797)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD)
- L.H. DOTTIE L.H. Dottie 4'' EMT Plastic Bushing, 25PK (EMTB400)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG16X12X6NK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- Hubbell Wiring Device-Kellems Cable Support Grips