Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02207006
Mfr # 02207006
Zoro # G100490456
Free Shipping & Returns
$306.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2.5 in-2.99 in
- Breaking Strength 8,050 lbs
- Application Double Eye
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02207006
- Zoro # G100490456
- UPC # 783585304533
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.5 in-2.99 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 8,050 lbs |
Application | Double Eye |
Construction | Woven |
Carton Quantity | 5 |
Standard | CSA Certified |
Series | Heavy Duty |
Type | Double Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Split Mesh, Lace Closing |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Approx Breaking Strength | 8,050 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty Double Eye 2.5-3.0", Bronze, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT CONNECTR CLOSECLEAR 6"" (6DVL-KVP)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- BURNDY Pipe Ground Clamp, 14AWG, 2.25In, PK5 (GC15A)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- Hubbell Wiring Device-Kellems Cord Grips