Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02207002
Mfr # 02207002
Zoro # G600490376
product price: $143.00
/ea
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1 in-1.24 in
- Breaking Strength 4,280 lbs
- Cable Size 1.00-1.24 (2.54-3.15)
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02207002
- Zoro # G600490376
- UPC # 783585304496
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in-1.24 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 4,280 lbs |
UPC | 783585000000 |
Style | Split Mesh, Lace Closing |
Type | Double Eye |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Heavy Duty |
Construction | Woven |
Application | Double Eye |
Standard | CSA Certified |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,280 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty Double Eye 1.0-1.2", Bronze, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 20A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ20)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54E)
- GAMPAK WIREHOLDR PORCLN/STL 1PK (02-56037)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- Hubbell Wiring Device-Kellems Cable Support Grips