Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02206013
Mfr # 02206013
Zoro # G900490496
Free Shipping & Returns
$158.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.5 in-1.99 in
- Breaking Strength 4,280 lbs
- Construction Woven
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02206013
- Zoro # G900490496
- UPC # 783585304472
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.99 in |
Cable Size | 1.50-1.99 (3.81-5.05) |
Cable Diameter Range | 1.5 in-1.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 4,280 lbs |
Construction | Woven |
Standard | CSA Certified |
Style | Closed Mesh, Double Weave |
Type | Single Eye |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Carton Quantity | 5 |
Application | Single Eye |
Series | Heavy Duty |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,280 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty Single Eye 1.5-2.0", Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Black (BS-J-SCW-100-100-BK)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Yellow (GFHW431)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR1G)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- Hubbell Wiring Device-Kellems Cord Grips