Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02206009
Mfr # 02206009
Zoro # G200490486
Free Shipping & Returns
$496.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 4 in-4.49 in
- Breaking Strength 12,070 lbs
- Type Double Eye
- Style Closed Mesh, Double Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02206009
- Zoro # G200490486
- UPC # 783585304434
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 4 in-4.49 in |
Cable Size | 4.00-4.49 (10.16-11.40) |
Cable Diameter Range | 4 in-4.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 12,070 lbs |
Type | Double Eye |
Style | Closed Mesh, Double Weave |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Construction | Woven |
Application | Double Eye |
Series | Heavy Duty |
Brand | Hubbell Wiring Device-Kellems |
Approx Breaking Strength | 12,070 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Support Grips, Heavy Duty Double Eye 4.0-4.5", Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C375)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, Elbow 5-Wire Locking Male UL, C-UL Approval (ASEL2130P)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- Hubbell Wiring Device-Kellems Cable Support Grips