Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02206008
Mfr # 02206008
Zoro # G200490516
product price: $462.80
/ea
Free Shipping & Returns
$462.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 3.5 in-3.99 in
- Breaking Strength 12,070 lbs
- Type Double Eye
- Style Closed Mesh, Double Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02206008
- Zoro # G200490516
- UPC # 783585304427
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3.5 in-3.99 in |
Cable Size | 3.50-3.99 (8.89-10.13) |
Cable Diameter Range | 3.5 in-3.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 12,070 lbs |
Type | Double Eye |
Style | Closed Mesh, Double Weave |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Heavy Duty |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Application | Double Eye |
Standard | CSA Certified |
UPC | 783585000000 |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 12,070 lbs |
Description
Hubbell Wiring Device Kellems, Support Grips, Heavy Duty Double Eye 3.5-4.0", Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- LEVITON Locking Plug (4570-C)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- Hubbell Wiring Device-Kellems Cord Grips