Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02203074
Mfr # 02203074
Zoro # G600490284
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 3 in-3.49 in
- Breaking Strength 5,750 lbs
- Brand Hubbell Wiring Device-Kellems
- Series Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203074
- Zoro # G600490284
- UPC # 783585303529
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3 in-3.49 in |
Cable Size | 3.00-3.49 (7.62-8.86) |
Cable Diameter Range | 3 in-3.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 5,750 lbs |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Style | Split Mesh, Rod Closing |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Type | Universal Eye |
Carton Quantity | 10 |
Construction | Woven |
Standard | CSA Certified |
Application | Universal Eye |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 5,750 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Heavy Duty Double Eye 3.00-3.50", Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- CAROL 14 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. BK (E3522S.41.01)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .23-.47 (RD13AA-BK)
- Hubbell Wiring Device-Kellems Cable Support Grips