Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02203073
Mfr # 02203073
Zoro # G100490326
product price: $148.20
/ea
Free Shipping & Returns
$148.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2.5 in-2.99 in
- Breaking Strength 3,260 lbs
- Application Universal Eye
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203073
- Zoro # G100490326
- UPC # 783585303512
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.5 in-2.99 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,260 lbs |
Application | Universal Eye |
UPC | 783585000000 |
Construction | Woven |
Series | Standard Duty |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Style | Split Mesh, Rod Closing |
Carton Quantity | 10 |
Type | Universal Eye |
Standard | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 3,260 lbs |
Description
Hubbell Wiring Device Kellems, Standard Duty Support Grip, 2.50-2.99",Rod Closing, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure/Box Type 1 38H 20W (MH38BE)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (5LS1)
- SCHNEIDER ELECTRIC Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P (GV3APN01)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- Hubbell Wiring Device-Kellems Cable Support Grips