Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02203071
Mfr # 02203071
Zoro # G400490415
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPC 783585000000
- Mounting Hardware Material Screw Hook or Beam Clamp
- Brand Hubbell Wiring Device-Kellems
- Series Standard Duty
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203071
- Zoro # G400490415
- UPC # 783585303499
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 1.75-1.99 (4.44-5.05) |
Cable Diameter Range | 1.75 in-1.99 in |
Details
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Construction | Woven |
Type | Universal Eye |
Style | Split Mesh, Rod Closing |
Carton Quantity | 10 |
Standard | CSA Certified |
Application | Universal Eye |
Approx Breaking Strength | 2,150 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Standard Duty Support Grip, 1.75-1.99",Rod Closing, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- EXTECH Temperature PID Controller, 1/4 DIN, 5A (96VFL11)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Red (9001K17R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- Hubbell Wiring Device-Kellems Cable Support Grips