Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02203070
Mfr # 02203070
Zoro # G100490449
Free Shipping & Returns
$93.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.5 in-1.74 in
- Breaking Strength 1,610 lbs
- UPC 783585000000
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203070
- Zoro # G100490449
- UPC # 783585303482
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.74 in |
Cable Size | 1.50-1.74 (3.81-4.42) |
Cable Diameter Range | 1.5 in-1.74 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,610 lbs |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Application | Universal Eye |
Style | Split Mesh, Rod Closing |
Carton Quantity | 10 |
Construction | Woven |
Series | Standard Duty |
Type | Universal Eye |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,610 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Universal Eye, 1.5-1.7", Tin Coated Bronze, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN100)
- HUBBELL HBL2711ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 125/250V, L14-30P, Black and White Nylon (HBL2711ST)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 80A, 600V AC, Non-Indicating (DFJ-80)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN24DAS)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- Hubbell Wiring Device-Kellems Cable Support Grips