Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02203066
Mfr # 02203066
Zoro # G300490355
product price: $66.24
/ea
$66.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carton Quantity 10
- Series Standard Duty
- UPC 783585000000
- Mounting Hardware Material Screw Hook or Beam Clamp
- Style Split Mesh, Rod Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203066
- Zoro # G300490355
- UPC # 783585303451
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in-0.99 in |
Details
Carton Quantity | 10 |
Series | Standard Duty |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Split Mesh, Rod Closing |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Application | Universal Eye |
Type | Universal Eye |
Construction | Woven |
Approx Breaking Strength | 1,020 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Universal Eye, .75-.99", Tin Coated Bronze, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- ALLANSON 2721-572 Transformer For Nu-Way (2721-572)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22977301)
- ZORO SELECT Strut Channel, 2 ft. L, 304 Stainlss Steel (FS-200SS ST4 24.00)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- Hubbell Wiring Device-Kellems Cord Grips