Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02203047
Mfr # 02203047
Zoro # G500490315
product price: $191.10
/ea
Free Shipping & Returns
$191.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 3 in-3.49 in
- Breaking Strength 4,300 lbs
- Mounting Hardware Material Screw Hook or Beam Clamp
- Carton Quantity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203047
- Zoro # G500490315
- UPC # 783585303291
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3 in-3.49 in |
Cable Size | 3.00-3.49 (7.62-8.86) |
Cable Diameter Range | 3 in-3.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 4,300 lbs |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Carton Quantity | 10 |
Construction | Woven |
Standard | CSA Certified |
Series | Standard Duty |
UPC | 783585000000 |
Type | Offset Eye |
Application | Offset Eye |
Brand | Hubbell Wiring Device-Kellems |
Style | Split Mesh, Rod Closing |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,300 lbs |
Description
Hubbell Wiring Device Kellems, Support Grips, Offset Eye, 3.0-3.5",Galvanized, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- EATON Non-Illuminated Selector Switch, IP68, 3P (HT8JBH1DF1Q1)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Slack Grip Pulling Grip, Offset, 0.75-0.99 (03310003)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- Hubbell Wiring Device-Kellems Cable Support Grips