Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02203046
Mfr # 02203046
Zoro # G400490422
product price: $127.40
/ea
Free Shipping & Returns
$127.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Split Mesh, Rod Closing
- Brand Hubbell Wiring Device-Kellems
- Standard CSA Certified
- Carton Quantity 10
- Cable Size 2.50-2.99 (6.35-7.59)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203046
- Zoro # G400490422
- UPC # 783585303284
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Style | Split Mesh, Rod Closing |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Carton Quantity | 10 |
Construction | Woven |
Application | Offset Eye |
Series | Standard Duty |
Type | Offset Eye |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 3,100 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Offset Eye, 2.5-3.0", Tin Coated Bronze, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 3 Pole, 120/240V AC (QOB390)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- Hubbell Wiring Device-Kellems Cord Grips