Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02203010
Mfr # 02203010
Zoro # G000490389
Free Shipping & Returns
$110.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2.5 in-2.99 in
- Breaking Strength 3,260 lbs
- Style Split Mesh, Rod Closing
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203010
- Zoro # G000490389
- UPC # 783585303000
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.5 in-2.99 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,260 lbs |
Style | Split Mesh, Rod Closing |
UPC | 783585000000 |
Series | Standard Duty |
Application | Double Eye |
Standard | CSA Certified |
Carton Quantity | 50 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Type | Double Eye |
Brand | Hubbell Wiring Device-Kellems |
Approx Breaking Strength | 3,260 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Double Eye, 2.5-3.0", Tin Coated Bronze, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - No Shield (532-SWN)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- Hubbell Wiring Device-Kellems Cable Support Grips