Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02203009
Mfr # 02203009
Zoro # G600490406
Free Shipping & Returns
$100.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2 in-2.49 in
- Breaking Strength 3,260 lbs
- UPC 783585000000
- Cable Size 2.00-2.49 (5.08-6.32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02203009
- Zoro # G600490406
- UPC # 783585302997
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in-2.49 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in-2.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,260 lbs |
UPC | 783585000000 |
Carton Quantity | 50 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Split Mesh, Rod Closing |
Application | Double Eye |
Standard | CSA Certified |
Construction | Woven |
Series | Standard Duty |
Type | Double Eye |
Brand | Hubbell Wiring Device-Kellems |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 3,260 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Double Eye, 2.0-2.5", Tin Coated Bronze, Rod Closing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- SOUTHWIRE Replacement Fuse (60116R)
- UE UNITED ELECTRIC 0250F 125250VAc Temperature Controller (800G-6CS)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- Hubbell Wiring Device-Kellems Cable Support Grips