Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202058
Mfr # 02202058
Zoro # G600490499
Free Shipping & Returns
$109.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2 in-2.49 in
- Breaking Strength 3,260 lbs
- Cable Size 2.00-2.49 (5.08-6.32)
- Style Split Mesh, Lace Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202058
- Zoro # G600490499
- UPC # 783585302669
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in-2.49 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in-2.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,260 lbs |
Style | Split Mesh, Lace Closing |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Series | Standard Duty |
Type | Universal Eye |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
UPC | 783585000000 |
Application | Universal Eye |
Carton Quantity | 10 |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 3,260 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Support Grips, Universal Eye, 2.0-2.5",Galvanized, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-3)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 30A 3-Phase Delta 480V AC, L16-30R, Scrw Trmnal (BRY29W76)
- AC WORKS 30A 125V L5-30P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL530P-FC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- Hubbell Wiring Device-Kellems Cable Support Grips