Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202057
Mfr # 02202057
Zoro # G700490320
product price: $97.50
/ea
Free Shipping & Returns
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.75 in-1.99 in
- Breaking Strength 2,150 lbs
- Standard CSA Certified
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202057
- Zoro # G700490320
- UPC # 783585302645
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.75 in-1.99 in |
Cable Size | 1.75-1.99 (4.44-5.05) |
Cable Diameter Range | 1.75 in-1.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 2,150 lbs |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Carton Quantity | 10 |
Construction | Woven |
Style | Split Mesh, Lace Closing |
Series | Standard Duty |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Type | Universal Eye |
Application | Universal Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 2,150 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Support Grips, Universal Eye, 1.7-2.0",Galvanized, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- PARAGON Defrost Control, 208/240V (8145-20B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- Hubbell Wiring Device-Kellems Cable Support Grips