Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202055
Mfr # 02202055
Zoro # G400490293
product price: $70.09
/ea
$70.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand Hubbell Wiring Device-Kellems
- UPC 783585000000
- Type Universal Eye
- Cable Size 1.25-1.49 (3.17-3.78)
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202055
- Zoro # G400490293
- UPC # 783585302621
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Type | Universal Eye |
Construction | Woven |
Standard | CSA Certified |
Carton Quantity | 10 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Standard Duty |
Application | Universal Eye |
Style | Split Mesh, Lace Closing |
Approx Breaking Strength | 1,610 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Support Grips, Universal Eye, 1.2-1.5",Galvanized, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P26GY)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- Hubbell Wiring Device-Kellems Cord Grips