Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202052
Mfr # 02202052
Zoro # G600490277
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.75 in-0.99 in
- Breaking Strength 1,020 lbs
- Series Standard Duty
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202052
- Zoro # G600490277
- UPC # 783585302591
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in-0.99 in |
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in-0.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,020 lbs |
Series | Standard Duty |
Construction | Woven |
Standard | CSA Certified |
Carton Quantity | 10 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Style | Split Mesh, Lace Closing |
Brand | Hubbell Wiring Device-Kellems |
Application | Universal Eye |
Type | Universal Eye |
Approx Breaking Strength | 1,020 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Support Grips, Universal Eye, .74-.99",Galvanized, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- SIEMENS 21-Position Ground Bar Kit (EC2GB122)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1CBA-R63/D)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- Hubbell Wiring Device-Kellems Cord Grips