Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202051
Mfr # 02202051
Zoro # G500490346
$54.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 790 lbs
- Series Standard Duty
- Type Universal Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202051
- Zoro # G500490346
- UPC # 783585302584
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 790 lbs |
Series | Standard Duty |
Type | Universal Eye |
UPC | 783585000000 |
Construction | Woven |
Style | Split Mesh, Lace Closing |
Carton Quantity | 10 |
Brand | Hubbell Wiring Device-Kellems |
Application | Universal Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 790 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Support Grips, Universal Eye, .63-.74",Galvanized, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- GARDNER BENDER 15" L Heavy Duty Cable Tie 120 lb Black PK 10 (45-515UVB)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- IDEAL Remote 1, LanXPLORER (150054)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- Hubbell Wiring Device-Kellems Cord Grips