Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202048
Mfr # 02202048
Zoro # G100490395
Free Shipping & Returns
$176.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 3.5 in-3.99 in
- Breaking Strength 3,250 lbs
- Style Split Mesh, Lace Closing
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202048
- Zoro # G100490395
- UPC # 783585302553
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3.5 in-3.99 in |
Cable Size | 3.50-3.99 (8.89-10.13) |
Cable Diameter Range | 3.5 in-3.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,250 lbs |
Style | Split Mesh, Lace Closing |
UPC | 783585000000 |
Carton Quantity | 5 |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Type | Offset Eye |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Offset Eye |
Standard | CSA Certified |
Approx Breaking Strength | 3,250 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Support Grips, Offset Eye, 3.5-4.0",Galvanized, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 400A, aluminum (NF400SFL)
- CANTEX PVC ELBOW 90D 1"" (5233825U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- Hubbell Wiring Device-Kellems Cord Grips