Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202042
Mfr # 02202042
Zoro # G600490291
$56.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.25 in-1.49 in
- Breaking Strength 1,500 lbs
- UPC 783585000000
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202042
- Zoro # G600490291
- UPC # 783585302447
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in-1.49 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,500 lbs |
UPC | 783585000000 |
Standard | CSA Certified |
Style | Split Mesh, Lace Closing |
Type | Offset Eye |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 125 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Standard Duty |
Construction | Woven |
Application | Offset Eye |
Approx Breaking Strength | 1,500 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Offset Eye, 1.2-1.5", Tin Coated Bronze, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AR2)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- CANTEX Electrical Box, 48 cu in, Outlet Box, 2 Gang, PVC (EZ48DN)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 10 ft (PAREB-17F-10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- Hubbell Wiring Device-Kellems Cable Support Grips