Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202041
Mfr # 02202041
Zoro # G000490464
$51.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Offset Eye
- Mounting Hardware Material Screw Hook or Beam Clamp
- UPC 783585000000
- Series Standard Duty
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202041
- Zoro # G000490464
- UPC # 783585302423
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Type | Offset Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Series | Standard Duty |
Construction | Woven |
Application | Offset Eye |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 100 |
Style | Split Mesh, Lace Closing |
Standard | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,500 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Offset Eye, 1.0-1.2", Tin Coated Bronze, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR1BG44NV1XX)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (SNAP2172RTRA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- Hubbell Wiring Device-Kellems Cord Grips