Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202024
Mfr # 02202024
Zoro # G300490409
product price: $184.60
/ea
Free Shipping & Returns
$184.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Woven
- UPC 783585000000
- Type Single Eye
- Series Standard Duty
- Mounting Hardware Material Screw Hook or Beam Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202024
- Zoro # G300490409
- UPC # 783585302348
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 3.50-3.99 (8.89-10.13) |
Cable Diameter Range | 3.5 in-3.99 in |
Details
Construction | Woven |
UPC | 783585000000 |
Type | Single Eye |
Series | Standard Duty |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Single Eye |
Standard | CSA Certified |
Style | Split Mesh, Lace Closing |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Approx Breaking Strength | 4,900 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Support Grips, Single Eye, 3.5-4.0",Galvanized, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA8)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- CRAFTSMAN Generator Cover (CMXGZAA52002801)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- Hubbell Wiring Device-Kellems Cord Grips