Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202010
Mfr # 02202010
Zoro # G700490436
Free Shipping & Returns
$109.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2.5 in-2.99 in
- Breaking Strength 3,260 lbs
- Style Split Mesh, Lace Closing
- Carton Quantity 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202010
- Zoro # G700490436
- UPC # 783585302072
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2.5 in-2.99 in |
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,260 lbs |
Style | Split Mesh, Lace Closing |
Carton Quantity | 50 |
Construction | Woven |
UPC | 783585000000 |
Type | Double Eye |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Application | Double Eye |
Series | Standard Duty |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Approx Breaking Strength | 3,260 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Double Eye, 2.5-3.0", Tin Coated Bronze, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (FS100)
- HUBBELL Liquidtight Adapter (SAC100)
- ENM AC Hour Meter I, 6-Digit, 2.31 In, Round (T50A4)
- NVENT HOFFMAN Tee Fitting, Comm, Steel, 4in. H x 4in. L (F44GT)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- Hubbell Wiring Device-Kellems Cable Support Grips