Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202007
Mfr # 02202007
Zoro # G000490518
$61.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.5 in-1.74 in
- Breaking Strength 1,610 lbs
- Construction Woven
- Carton Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202007
- Zoro # G000490518
- UPC # 783585302010
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.5 in-1.74 in |
Cable Size | 1.50-1.74 (3.81-4.42) |
Cable Diameter Range | 1.5 in-1.74 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,610 lbs |
Construction | Woven |
Carton Quantity | 5 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Type | Double Eye |
Style | Split Mesh, Lace Closing |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Application | Double Eye |
UPC | 783585000000 |
Standard | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,610 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Double Eye, 1.5-1.7", Tin Coated Bronze, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5B)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA1)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- Hubbell Wiring Device-Kellems Cable Support Grips