Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202002
Mfr # 02202002
Zoro # G000490525
product price: $51.09
/ea
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 790 lbs
- Carton Quantity 5
- Type Double Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202002
- Zoro # G000490525
- UPC # 783585301921
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 790 lbs |
Carton Quantity | 5 |
Type | Double Eye |
Standard | CSA Certified |
Style | Split Mesh, Lace Closing |
Application | Double Eye |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
UPC | 783585000000 |
Approx Breaking Strength | 790 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Support Grips, Double Eye, .63-.74",Galvanized, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BDB)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N4122420123PTC)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1614A)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- Hubbell Wiring Device-Kellems Cable Support Grips