Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202001
Mfr # 02202001
Zoro # G500490469
$39.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.5 in-0.62 in
- Breaking Strength 530 lbs
- UPC 783585000000
- Cable Size .50-.62 (1.27-1.57)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202001
- Zoro # G500490469
- UPC # 783585301907
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.5 in-0.62 in |
Cable Size | .50-.62 (1.27-1.57) |
Cable Diameter Range | 0.5 in-0.62 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 530 lbs |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Application | Double Eye |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Standard Duty |
Type | Double Eye |
Carton Quantity | 150 |
Style | Split Mesh, Lace Closing |
Standard | CSA Certified |
Approx Breaking Strength | 530 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Support Grips, Double Eye, .50-.62",Galvanized, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (PC-1500)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Hubbell Wiring Device-Kellems Cable Support Grips