Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02201057
Mfr # 02201057
Zoro # G500490308
product price: $103.81
/ea
Free Shipping & Returns
$103.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2 in-2.49 in
- Breaking Strength 3,260 lbs
- Series Standard Duty
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201057
- Zoro # G500490308
- UPC # 783585301594
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in-2.49 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in-2.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,260 lbs |
Series | Standard Duty |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Style | Closed Mesh, Single Weave |
Construction | Woven |
Carton Quantity | 10 |
Standard | CSA Certified |
Type | Universal Eye |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Universal Eye |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 3,260 lbs |
Description
Hubbell Wiring Device Kellems, Support Grips, Universal Eye, 2.0-2.5",Galvanized, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K5)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- SIGMA ELECTRIC SET SCREW CONN 1/2"" (TC-501)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC2032CR)
- ECLIPSE TOOLS Mini Eye (902-476)
- Hubbell Wiring Device-Kellems Cable Support Grips