Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02201056
Mfr # 02201056
Zoro # G800490350
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.75 in-1.99 in
- Breaking Strength 2,150 lbs
- Carton Quantity 10
- Cable Size 1.75-1.99 (4.44-5.05)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201056
- Zoro # G800490350
- UPC # 783585301570
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.75 in-1.99 in |
Cable Size | 1.75-1.99 (4.44-5.05) |
Cable Diameter Range | 1.75 in-1.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 2,150 lbs |
Carton Quantity | 10 |
Style | Closed Mesh, Single Weave |
Type | Universal Eye |
Standard | CSA Certified |
Application | Universal Eye |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 2,150 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Support Grips, Universal Eye, 1.7-2.0",Galvanized, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V DC, 9 A, Reversing: No (DPE09BL)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Non Hinged Clamp (A1210CH)
- FEDERAL SIGNAL Taillight Flasher, Universal (FHL-TAIL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- Hubbell Wiring Device-Kellems Cable Support Grips