Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02201054
Mfr # 02201054
Zoro # G800490275
$63.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1.25 in-1.49 in
- Breaking Strength 1,610 lbs
- Application Universal Eye
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201054
- Zoro # G800490275
- UPC # 783585301532
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in-1.49 in |
Cable Size | 1.25-1.49 (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,610 lbs |
Application | Universal Eye |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Type | Universal Eye |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Series | Standard Duty |
Style | Closed Mesh, Single Weave |
Construction | Woven |
UPC | 783585000000 |
Approx Breaking Strength | 1,610 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Universal Eye, 1.2-1.5", Tin Coated Bronze, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- CARLON Strap Conduit Pvc 2Hl 1-1/2In (E977HC-CTN)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.00 to 1.24in (02401017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- Hubbell Wiring Device-Kellems Cable Support Grips