Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02201051
Mfr # 02201051
Zoro # G900490410
$35.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.5 in-0.62 in
- Breaking Strength 530 lbs
- Series Standard Duty
- Application Universal Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201051
- Zoro # G900490410
- UPC # 783585301495
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.5 in-0.62 in |
Cable Size | .50-.62 (1.27-1.57) |
Cable Diameter Range | 0.5 in-0.62 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 530 lbs |
Series | Standard Duty |
Application | Universal Eye |
Standard | CSA Certified |
Type | Universal Eye |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Carton Quantity | 10 |
Style | Closed Mesh, Single Weave |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 530 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Universal Eye, .50-.62", Tin Coated Bronze, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674P)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- Hubbell Wiring Device-Kellems Cable Support Grips