Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02201050
Mfr # 02201050
Zoro # G000490358
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 1 in-1.24 in
- Breaking Strength 1,610 lbs
- Application Universal Eye
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201050
- Zoro # G000490358
- UPC # 783585301471
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1 in-1.24 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 1,610 lbs |
Application | Universal Eye |
Standard | CSA Certified |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Type | Universal Eye |
Carton Quantity | 10 |
Series | Standard Duty |
Style | Closed Mesh, Single Weave |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 1,610 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Universal Eye, 1.0-1.2", Tin Coated Bronze, Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD53)
- 3M Ranger Wire Connectors (312)
- HONEYWELL Toggle Switch ON-OFF-ON SPDT 10A @ 277V Quick Connect Terminals (31NT91-5)
- CARLON TOGGLE SWITCH AND COVER (E98TSCN-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- Hubbell Wiring Device-Kellems Cable Support Grips