Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02201048
Mfr # 02201048
Zoro # G700490276
Free Shipping & Returns
$135.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 3.5 in-3.99 in
- Breaking Strength 3,250 lbs
- Type Offset Eye
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201048
- Zoro # G700490276
- UPC # 783585301464
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3.5 in-3.99 in |
Cable Size | 3.50-3.99 (8.89-10.13) |
Cable Diameter Range | 3.5 in-3.99 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,250 lbs |
Type | Offset Eye |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
UPC | 783585000000 |
Standard | CSA Certified |
Carton Quantity | 5 |
Application | Offset Eye |
Brand | Hubbell Wiring Device-Kellems |
Style | Closed Mesh, Single Weave |
Series | Standard Duty |
Approx Breaking Strength | 3,250 lbs |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Support Grips, Offset Eye, 3.5-4.0",Galvanized, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 48.00)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Yellow, PVC Insulation (76502.18.05)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- Hubbell Wiring Device-Kellems Cord Grips